Orbit Stationary Computer Workstations - Choice of Floor Mounts or Freestanding

Orbit Stationary Computer Workstations - Choice of Floor Mounts or Freestanding

Orbit Stationary Computer Workstations
These complete workstations create a stationary workstation for your laptop or desktop computer with and LCD monitor. All units include a super strong 5" x 5" steel center post. Choice of FLOOR MOUNT Base that bolts to the floor for stability (hardware not included) or FREESTANDING Base. Models include a CPU holder and work surface with VESA 75/100 universal flat screen mount. The Computer Kiosk model facilitates 4 users at once with 360° work surface. Laptop models include a laptop tray with locking security bar.

All steel surfaces include a rugged, attractive powder coat finish. To hide all cables, the post includes cable management openings. The rectangular work surface is a 1" thick wooden core finished in rugged plastic laminate that measures 36"W x 20"D. The CPU/power supply holder adjusts to hold items up to 9"W securely and includes non-skid cushions to prevent marring. The Fixed base and Free standing models have optional integrated power strip for convenience.


DESCRIPTION
  • DESCRIPTION
COLOR
  • COLOR
COMPARE WITH POWER OUTLETS
DESCRIPTION COLOR TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.158.250.39:44