Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aidata Sit/Stand Mobile Laptop Workstation w/ Tablet Holder

Rollover image to zoom in

Click image to enlarge

Aidata Sit/Stand Mobile Laptop Workstation w/ Tablet Holder

Item #: WBB2057829

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $456.31 Save up to 45%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Aidata Sit/Stand Mobile Laptop Workstation w/ Tablet Holder

Sit/Stand Mobile Laptop Workstation with Gas Cylinder Pole, High Impact ABS Plastic, Black, with Tablet Holder Arm.

Features:

  • Suitable for Sitting or Standing use
  • Compact, Mobile design suitable for home or office use
  • Height Adjustable with pneumatic lift
  • Includes Tablet Holder Arm and Bracket
  • Includes retractable mousepad and cup holder


Product Specifications

    • WIDTH INCHES9 (22.86 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • DEPTH INCHES25 (63.5 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDAidata
    • HEIGHT ADJUSTABILITY10
    • MANUFACTURERS PART NUMBERLPD302P
    • TYPEMobile Cart
    • DESCRIPTIONSit/Stand Mobile Workstation
    • CONSTRUCTIONPlastic
    • WEIGHT LBS.39 (17.73 kg)
    • ROTATION (DEGREES)360

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Quality product - Little pricey.

Your review: Works as advertised.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.