Laptop & Tablet Storage & Charging Carts

Laptop & Tablet Storage & Charging Carts

Laptop & Tablet Storage & Charging Carts Provide Security And Easy Transport Of Laptops, Tablets, iPads And More.Laptop & Tablet Storage & Charging Carts are made of scratch- and stain-resistant high pressure laminate with a powder-coated steel frame for long lasting durability. 4" swivel casters (two with brakes) provide easy maneuverability and stability. Stations have built-in UL/CSA-approved electrical outlets for each device compartment for convenient and easy charging. Locking doors prevent theft and tampering. Doors open up to 270° and latch to the side of the unit with a magnet, staying securely open and conveniently out of the way while loading or unloading laptops. Available capacities are 5, 8, 10, 20, 26, 30 and 32 Laptops or Chromebooks, and 10, 12, 16, 18, 20, 24, 30, 32, 40, 42, and 48 Tablets or iPads, Available functions are Charge/Secure and Charge/Sync/Secure. Available colors include Black, Black/Grey, Cherry/Black, Light Gray/Black, silver, Silver/White and more. Dimensions vary per style. Available assembled or unassembled.


BRAND
  • BRAND
CAPACITY
  • CAPACITY
W"
  • W"
D"
  • D"
H"
  • H"
FUNCTIONS
  • FUNCTIONS
COLOR
  • COLOR
ASSEMBLY
  • ASSEMBLY
COMPARE DIMENSIONS
BRAND CAPACITY W" D" H" FUNCTIONS COLOR ASSEMBLY IMAGE MODEL QTY PRICE
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
54.166.201.210:44