Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® 32 Laptop and Tablet Storage Cart

Rollover image to zoom in

Click image to enlarge

Jonti-Craft® 32 Laptop and Tablet Storage Cart

Item #: WBB1342366

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $672.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Laptop and Tablet Storage Cart

This storage cart can safely secure your laptop and tablet devices with style Holds up to 32 devices with unique design to make cord management for syncing and recharging a cinch Easily reconfigurable to support a variety of devices including iPads®,

*This item is to be used for storage of laptops, iPads®, Chromebooks, etc, only and is not equipped to charge or sync out of the box. Those applications would need to be used in conjunction with the unit. There are grommets for chord management and extra space for chargers, power strips, etc. as well as 2 cubbie trays for storage of additional items.

Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • DEPTH INCHES23 (58.42 cm)
    • COLOR FINISHBirch
    • ASSEMBLYAssembled
    • BRANDJonti-Craft®
    • LIMITED WARRANTYLifetime
    • TOP CONSTRUCTIONBaltic Birch
    • TYPELaptop Charging Cart
    • MANUFACTURER PART NUMBER3400JC
    • CERTIFIED/APPROVEDGreenguard Gold, CARB II & CPSIA Compliant
    • DESCRIPTIONLaptop and Tablet Storage Cart
    • FRAME COLORBirch
    • FRAME CONSTRUCTIONWood
    • TOP COLOR FINISHBirch
    • LEG TYPELocking Casters
    • FITS LAPTOPS/CHROMEBOOKSYes
    • FITS SMALL LAPTOPSYes
    • FITS TABLETSYes
    • SECURESYes
    • FUNCTIONSSecurity Only
    • DEVICE CAPACITY RANGE31-40
    • MAX DEVICE CAPACITY32
    • APPLICATIONLaptop
    • TOP THICKNESS5/8
    • SHAPESquare

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.