Laptop Storage Cart - 43-3/8"W x 19-3/4"D x 35-1/2"H Folkstone Gray

Laptop Storage Cart - 43-3/8"W x 19-3/4"D x 35-1/2"H Folkstone Gray

Item #: WBB239271

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $732.00
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ LAPTOP STORAGE CART

Glacier™ laptop cart stores & transports up to 24 laptop computers. Mobile laptop security cart includes 8 storage shelves that accept laptops of any size. Each shelf holds up to 3 laptop computers. Each horizontal compartment measures 13-1/8"W x 17"D x 3-1/2"H. Shelves can be removed to make larger compartments. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Cabinet doors include pull handles and a cylinder with 2 keys for security. Moves easily on four 3" casters (two rigid, two swivel). Measures 43-3/8"W x 19-3/4"D x 35-1/2"H overall. Easy assembly. 1 Year Limited Warranty.



Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Product Specifications

    • WIDTH INCHES43-3/8 (110.17 cm)
    • HEIGHT INCHES35-1/2 (90.17 cm)
    • DEPTH INCHES19-3/4 (50.17 cm)
    • COLOR FINISHGray
    • CAPACITY24 Laptops or Chromebooks
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBERLSCGG
    • TOP CONSTRUCTIONThermal Fused Laminate
    • TYPELaptop Charging Cart
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid
    • COMPARTMENT DIMENSION INCHES13-1/8"W x 17"D x 3-1/2"H
    • DESCRIPTIONLaptop Storage Cart
    • CONSTRUCTIONMetal/Laminate
    • FITS TABLETSYes
    • FITS SMALL LAPTOPSYes
    • SECURESYes
    • OPENINGS21
    • DEVICE CAPACITY RANGE21-30
    • MAX DEVICE CAPACITY24
    • SHELF QUANTITY24
    • FUNCTIONSSecurity Only
    • FITS LAPTOPS/CHROMEBOOKSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed