Buhl Tablet and iPad Storage & Charging Cart

Rollover image to zoom in

Click image to enlarge

Buhl Tablet and iPad Storage & Charging Cart

Item #: WB986919

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,542.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BUHL 30 BAY TABLET AND iPad CHARGING & STORAGE CART

Recharge and Transport multiple iPad or Tablets safely and securely

This cart recharges, stores and transports up to 30 iPads or other tablet devices including Samsung Galaxy Tabs, HP Touchpads, Blackberry Playbooks. Cart features two internal shelves with chrome wire tablet dividers to safely store the devices. Charging tablets are cooled by a 20 CFM fan and ventilated panels help prevent overheating. Two 16 outlet, 120V switched power strips are wired to a single 6' 15 amp UL rated power cord. Locking cabinet door features twin keyed locks for security. All-steel cabinet has a durable white powder coat finish and a gray top. Cart maneuvers easily with 5" polyurethane swivel casters (2 with brakes) and an integral push handle. Easy assembly. 1 Year Limited Warranty.



Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • DEPTH INCHES22 (55.88 cm)
    • COLOR FINISHWhite/Gray
    • CAPACITY30 Tablets or iPads
    • ASSEMBLYUnassembled
    • BRANDHamiltonBuhl
    • DOOR QUANTITY1
    • MANUFACTURERS PART NUMBERLTAB-30
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS92 (41.82 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPoluurethane Swivel, 2 with Brakes
    • DESCRIPTIONBuhl Tablet and iPad Storage & Charging Cart
    • OUTLETS32
    • POWER120V
    • CONSTRUCTIONMetal
    • CHARGESYes
    • FITS TABLETSYes
    • SECURESYes
    • SHELF QUANTITY2
    • DEVICE CAPACITY RANGE21-30
    • MAX DEVICE CAPACITY30
    • OUTLET TYPEAC
    • FUNCTIONSCharge/Secure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed