Stationary Computer Desks and Workstations

Stationary Computer Desks and Workstations

Stationary Computer Desks and Workstations

These computer work centers allow height adjustment to help position the user at an optimal working height. Work surface is a non-glaring, mar-resistant laminated top that supports up to 350 lbs. and allows 26-28” height adjustment. The sturdy 2" x 1" tubular steel frame is made with 16 gauge steel and finished with scratch resistant baked enamel. Computer workstations include a full-width modesty panel that provides extra support and adjustable leveling glides to stabilize workstations on uneven floors. Easy assembly. Purchase Optional Utility Shelf that easily attaches to modest panel to provide added storage space under the work surface.

Click here to see our full selection of Fabric Chairs.


FRAME
COMPARE DIMENSIONS COLOR
BRAND W" D" H" FRAME TOP IMAGE MODEL QTY PRICE