Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Professional Series In-Line Document Holder - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

Fellowes® Professional Series In-Line Document Holder - Pkg Qty 4

Item #: WBB880019

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $379.16 Save up to 34%
$62.95 each

Sold in packages of 4

Price: $251.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Fellowes® Professional Series In-Line Document Holder

Places documents between monitor and keyboard for optimal ergonomic viewing range. Promotes neutral posture and helps reduce awkward neck and eye movements. Offers six separate angle adjustments from 75° to 25° incline. Top and bottom adjust to accommodate oversized documents. Supports books, catalogs, and landscape sheets. Moveable, magnetic line guide holds documents in place. Stable weighted base; unit folds flat for easy storage. Holds up to 250 pages of letter/legal size documents. Sold in case quantities of 4, priced each.

Product Specifications

    • BRANDFellowes®
    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES2-1/2 (6.35 cm)
    • HEIGHT INCHES7-1/2 (19.05 cm)
    • CAPACITY250 Sheets
    • DESCRIPTIONProfessional Series In-Line Document Holder
    • TYPEDocument Holder
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.