Mobile Security Computer Cabinet With Rear Door Slide Out Shelf

Mobile Security Computer Cabinet With Rear Door Slide Out Shelf

*Special Spring Promotion - 10% Savings on Selected Items*
Our Price Reflects 10% Discount. Offer Ends April 30, 2018.


Secure Steel Cabinet Prevents Data Theft And Vandalism By Limiting Access To Computer, Monitor And Keyboard.

Upper compartment has break resistant acrylic window, fully retractable locking door and holds up to 21" LCD flat screen or CRT monitors. Window panel is removable which gives easy access to touch screen monitors. Slide-out locking keyboard drawer and adjustable height lower compartment shelf extend fully on ball bearing slides. Lower compartment has locking front and rear access doors. Heavy duty 5" swivel casters (2 locking). Top and bottom compartments are louvered to reduce heat build-up and include convenient cable management ports. All doors keyed alike. Assembles easily. Optional Fan with 5'L power cord reduces heat build-up. Order one fan for each upper, lower and side car cabinet. Optional side shelves, side car cabinet, fan and sliding mouse tray sold separately. Patent Pending.

Dimensions:
Upper compartment interior 24-1/4"W x 21-3/4"D x 21"H
Lower compartment interior 20-3/4"W x 21"D x 23-1/4"H
Locking slide-out keyboard drawer 19-1/2"W x 17-3/4"D x 4-1/4"H
Overall unit 24-1/2"W x 22-1/2"D x 60-3/4"H


COLOR
  • COLOR
COMPARE DIMENSIONS UNASSEMBLED SIDE SHELVES
W" D" H" COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.80.87.250:46