Deluxe Mobile Security Computer Cabinet

Deluxe Mobile Security Computer Cabinet

Deluxe Mobile Security Cabinet

This heavy duty unit provides secure storage for all your computer hardware. Rugged 12 and 16 gauge steel with channel formed reinforcements for added strength. Upper compartment features a break resistant acrylic window and accommodates LCD or CRT monitors up to 21". Lower compartment includes one 23"W x 26"D height adjustable slide out shelf at 2" increments. Features include lockable 24-1/4"W x 22"D slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Locking access doors in front and rear with 2 cylinder locks each, all locks keyed alike. Full access door in rear allows for easy wiring and is louvered for ventilation. Filtered air intake fan to cool hardware while keeping out dust and debris with foam seals on all doors. Non-marking heavy duty 5" casters (2 swivel with brake, 2 rigid). Powder coat finish. Purchase the Optional 23U EIA Rack Kit to mount routers, servers and switches in bottom compartment (hardware included).

Choose from our Easy-to-Assemble versions (save money on shipping and assembly costs) or save time with our Ready-to-Go fully-assembled units.

Dimensions:

  • Upper Compartment Interior: 25-3/4"W x 28"D x 20-1/2"H
  • Lower Compartment Interior: 25-3/4"W x 28"D x 33"H
  • Acrylic Window: 22"W x 13-3/4"H
  • Overall Unit: 30"W x 30"D x 70-1/2"H


COLOR
  • COLOR
COMPARE DIMENSIONS UNASSEMBLED ASSEMBLED
W" D" H" COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.167.196.208:46