Deluxe LCD Computer Cabinet

Deluxe LCD Computer Cabinet

*Special Offer* - Save 10% on Black and Blue Color Deluxe Computer Cabinets - Limited Time Promotion! Our Price Reflects 10% Savings. Offer valid through 05/31/2017.

An Exclusive LCD Computer Cabinet Features LCD Monitor Storage And Convenient Writing Surface!

Perfect for storing flat screen LCD, Plasma or CRT computer monitors up to 27"! Industrial LCD computer cabinets provide optimum security to all your valuable computer equipment. Built to last using rugged 12 and 16 gauge steel with channel reinforcements for extra strength. Doors feature foam seals to keep out dust and debris. Full access door in rear allows easy wiring and is louvered for ventilation. Doors include cylinder locks for security; all locks keyed alike (1 lock on lower compartment, 2 on rear). Mobile computer cabinet includes 2 filtered air intake fans (1 in top and 1 in bottom compartment). Flat screen monitors are kept safe in top compartment with break resistant acrylic window. Features a convenient 30"W x 18-1/4"”D sloped writing surface and lockable 24"W x 22"D slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Lower compartment includes one 23"W x 26"”D height adjustable slide-out shelf that adjusts at 2"” increments. Non-marring heavy duty 5" casters (2 swivel with brake, 2 rigid). Powder coat finish.

Choose from our Easy-to-Assemble versions (save money on shipping and assembly costs) or save time with our Ready-to-Go fully-assembled units.

Dimensions:

Upper Compartment Interior - 25-3/4"W x 10"D x 22-1/2"H
Lower Compartment Interior - 26-3/4"W x 28-1/8"D x 31"H
Acrylic Window - 24-1/2"w x 17-3/4"H
Overall Unit - 30"W x 30"D x 66-3/8"H


COLOR
  • COLOR
COMPARE DIMENSIONS UNASSEMBLED
W" D" H" COLOR IMAGE MODEL QTY PRICE
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
54.224.2.186:46