Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Dining Chair, 15-1/3"W x 20-1/2"D x 33"H, 4 Vertical Slat Back - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

Aluminum Dining Chair, 15-1/3"W x 20-1/2"D x 33"H, 4 Vertical Slat Back - Pkg Qty 2

Item #: WB695253

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$127.95 each

Sold in packages of 2

Price: $255.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion®Aluminum Dining Chair, 15-1/3"W x 20-1/2"D x 33"H, 4 Vertical Slat Back

Simple, stylish, and durable the Aluminum Dining Chair from Interion® is the ideal chair for bars, restaurants, cafeterias or any dining environments. The molded seat and 4 vertical slat back are vented for your comfort. This chair is easy to clean and able to withstand up to 250 pounds with its strong and durable Aluminum frame.

Product Specifications

    • BRANDInterion®
    • WIDTH INCHES15-1/3 (38.95 cm)
    • DEPTH INCHES20-1/2 (52.07 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • STYLERestaurant and Dining Chairs
    • COLOR FINISH
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES16-3/4 (42.55 cm)
    • BACK HEIGHT INCHES14-1/5 (36.07 cm)
    • BACK TYPEMid Back
    • DESCRIPTIONAluminum Dining Chair
    • SEAT WIDTH INCHES15-1/2 (39.37 cm)
    • SEAT DEPTH INCHES15 (38.1 cm)
    • SEAT HEIGHT INCHES
    • MODEL
    • MANUFACTURERS PART NUMBER
    • CAPACITY LBS250 (113.64 kg)
    • SEAT COLORSilver
    • SEAT CONSTRUCTIONAluminum
    • FRAME COLORSilver
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERTW1004 /FL-A1019S
    • PACKAGE QUANTITY1
    • MAXIMUM BACK HEIGHT INCHES14.2 (36.07 cm)
    • MINIMUM BACK HEIGHT INCHES14.2 (36.07 cm)
    • APPLICATION/USAGE
    • FRAME COLOR FAMILYSilver
    • BASE4 Legged
    • CASTERSNo
    • COLOR FAMILY
    • LEG TYPE
    • ARM TYPEArmless
    • CONSTRUCTION
    • SWIVEL
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.