Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APOLLO Guest Chair, MTG9900-BLK, Black Fabric / Mesh, Armless Arms

Rollover image to zoom in

Click image to enlarge

APOLLO Guest Chair, MTG9900-BLK, Black Fabric / Mesh, Armless Arms

Item #: WBB1111056

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $458.92 Save up to 48%
Price: $238.95
Product Information
Customer Review
Product Q&A
Accessories
APOLLO Guest Chair, MTG9900-BLK, Black Fabric / Mesh, Armless Arms

The perfect complement to your mesh back task chair. EUROTECH Apollo Mesh Back Guest Chair features breathable mesh for cooling comfort. Supportive sled base with fixed arms.

GSA Contract Product.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2 (49.53 cm)
    • BACK HEIGHT INCHES20 (50.8 cm)
    • BACK TYPEMid Back
    • BRANDEUROTECH
    • DESCRIPTIONSled Base Guest Chair
    • SEAT WIDTH INCHES20-1/2 (52.07 cm)
    • SEAT DEPTH INCHES19-3/10 (49.02 cm)
    • CAPACITY LBS250 (113.64 kg)
    • STYLEWaiting Room Chairs
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERMTG9900-BLK
    • LIMITED WARRANTYLifetime
    • COLLECTIONApollo
    • CERTIFIED/APPROVEDGREENGUARD
    • SEAT CONSTRUCTIONFabric
    • FRAME CONSTRUCTIONSteel
    • MINIMUM BACK HEIGHT INCHES20 (50.8 cm)
    • MAXIMUM BACK HEIGHT INCHES20 (50.8 cm)
    • CASTERSNo
    • ARM TYPEFixed
    • FRAME COLORBlack
    • PACKAGE QUANTITY1
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT18.9
    • MINIMUM SEAT HEIGHT18.9
    • BASESled Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.