Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Sassy® Manager Swivel Chair, Grass

Rollover image to zoom in

Click image to enlarge

Safco® Sassy® Manager Swivel Chair, Grass

Item #: WBB1318348

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $558.49 Save up to 31%
Price: $ 382.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Sassy® Manager Swivel Chair, Grass

Make it Sassy® ! The flexible plastic contoured seat and back move with the body for comfort to take you through your work day. Wave perforations allow for breathability and flexibility. Silver powder coat frame.

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • WIDTH INCHES25-1/2 (64.77 cm)
    • DEPTH INCHES24-1/2 (62.23 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES16-1/2 (41.91 cm)
    • BACK HEIGHT INCHES12-3/4 (32.39 cm)
    • BACK TYPEMid Back
    • DESCRIPTIONPlastic Office Chair
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT DEPTH INCHES18 (45.72 cm)
    • CAPACITY LBS250 (113.64 kg)
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONMetal
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER4182GS
    • LIMITED WARRANTYLifetime
    • COLLECTIONSassy®
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT17
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • CAL133 CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES12.75 (32.39 cm)
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES12.75 (32.39 cm)
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.