Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifunction Ergonomic Office Chair with Arms - Fabric - Black

Rollover image to zoom in

Click image to enlarge

Multifunction Ergonomic Office Chair with Arms - Fabric - Black

Item #: WB242119

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 236.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® - Multi-Function Mesh Back Ergonomic Chair with Flip-Up Arms, Black

Interion® Flip-Up Armchair offers a mesh back with a 4"molded foam fabric upholstered seat. Mesh chair features include an ergonomic design, multi-function seat adjustments with wire controlled mechanisms and a sliding seat. Adjustable seat height ranges from 18-3/4" to 22-1/4"H. Independent flip-up armrests offer 7-way adjustments. Sturdy 5-blade base with non-locking casters. 1 Year Limited Warranty. Easy assembly.

Product Specifications

    • BRANDInterion®
    • WIDTH INCHES27-3/4 (70.49 cm)
    • DEPTH INCHES22-3/4 (57.79 cm)
    • HEIGHT INCHES40-1/4 (102.24 cm)
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17 (43.18 cm)
    • BACK HEIGHT INCHES19-1/4 (48.9 cm)
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES19 (48.26 cm)
    • SEAT DEPTH INCHES18 (45.72 cm)
    • WEIGHT LBS38-1/2
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERSL-D5B-BK
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18.75
    • MAXIMUM SEAT HEIGHT22.25
    • CASTERSYes
    • BASE DIAMETER INCHES25 (63.5 cm)
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES19.25 (48.9 cm)
    • SEAT THICKNESS INCHES4 (10.16 cm)
    • ARM TYPEAdjustable
    • MINIMUM BACK HEIGHT INCHES19.25 (48.9 cm)
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Great chair

Your review: The chair was as I hoped. It was very easy to assemble, and confortable

Is this review helpful?

desk jockey

Your review: I'm a typist who spends many long days in a chair at my computer. This chair has great lumbar support. One of the best I've had in this price range.

Is this review helpful?

Ergo Multi-Fuction Mesh Chair with Flip-up Arms

Your review: was easy to assemble. very comfortable, easy to adjust

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 0 answers for this product.

Sort by: 

3 Results

Hello, Could you please tell me the recommended weight maximum for this chair? Thank you

Question Asked By: Claudia , March 25, 2015

Not Answered Yet

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.