Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Classic Steel Folding Chair Light Beige Set of 4

Rollover image to zoom in

Click image to enlarge

HON® - Classic Steel Folding Chair Light Beige Set of 4

Item #: WBB655079

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $257.65 Save up to 33%
Price: $172.95
Product Information
Customer Review
Product Q&A
HON® - Classic Steel Folding Chair, Light Beige, Set of 4

Classic design, classic comfort. These folding chairs are built to stand up to heavy commercial and institutional use.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES16-3/4 (42.55 cm)
    • DEPTH INCHES16-1/4 (41.28 cm)
    • HEIGHT INCHES29-1/4 (74.3 cm)
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES16-1/2 (41.91 cm)
    • BACK HEIGHT INCHES7 (17.78 cm)
    • BACK TYPEMid Back
    • BRANDHON®
    • DESCRIPTIONClassic Steel Folding Chair
    • SEAT WIDTH INCHES16-3/4 (42.55 cm)
    • SEAT DEPTH INCHES16-1/4 (41.28 cm)
    • CAPACITY LBS250 (113.64 kg)
    • SEAT COLORBeige
    • MANUFACTURER PART NUMBERHONFC01LBG
    • LIMITED WARRANTYLifetime
    • COLLECTIONFolding Chair - FC00 Series
    • CERTIFIED/APPROVEDMeets ANSI/BIFMA
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORBeige
    • ARM TYPEFixed
    • SEAT CONSTRUCTIONSteel
    • MINIMUM SEAT HEIGHT17
    • MAXIMUM BACK HEIGHT INCHES7 (17.78 cm)
    • FRAME COLOR FAMILYBeige
    • MAXIMUM SEAT HEIGHT17
    • MINIMUM BACK HEIGHT INCHES7 (17.78 cm)
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.