Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Office Chair - Fabric - High Back - Black

Rollover image to zoom in

Click image to enlarge

Office Chair - Fabric - High Back - Black

Item #: WB607894BK

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $145.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mid Back Fabric Chair
When you're comfortable, you're more productive! This contemporary seating provides no nonsense comfort, with built-in lumbar support for improved posture. Features commercial grade stain resistant upholstery with 3-1/2" thick foam cushioning for firm support. Pneumatic 18 to 22" seat height adjustment provides personal positioning. Extra long black plastic armrests help prevent arm fatigue. Adjustable back tilt tension and upright lock position control allows you to instantly adjust to the task at hand. This Mid Back style has 20"W x 18-1/2"D seat and a 20"W x 22"H back. Five blade plastic base with dual casters for easy mobility. 1 Year Limited Warranty.

Product Specifications

    • BACK WIDTH INCHES20 (50.8 cm)
    • BACK HEIGHT INCHES22 (55.88 cm)
    • BACK TYPEMid Back
    • BRANDInterion™
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES20 (50.8 cm)
    • SEAT DEPTH INCHES18-1/2 (46.99 cm)
    • CAPACITY LBS250 (113.64 kg)
    • Base Model Number607894
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERF7273BK
    • ADJUSTMENT TYPE (TILT)Back Only
    • MINIMUM BACK HEIGHT INCHES22 (55.88 cm)
    • MINIMUM SEAT HEIGHT18
    • BASE5 Legged
    • FRAME CONSTRUCTIONPlastic
    • FRAME COLORBlack
    • SEAT CONSTRUCTIONFabric
    • ARM TYPEFixed
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • MAXIMUM BACK HEIGHT INCHES22 (55.88 cm)
  • Contoured seat and back provides comfort.
  • Hooded dual-wheel swivel casters provide easy mobility.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.