Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion® Ergonomic 8 Way Adjustable Fabric Upholstered Chair - Choice Of Optional Armrests

Interion® Ergonomic 8 Way Adjustable Fabric Upholstered Chair - Choice Of Optional Armrests

These Adjustable Office Chairs Are Some Of The Most Comfortable Chairs You Will Ever Sit On.

Ultra adjustable ergonomic chairs allow personalized positioning for day long comfort and improved productivity. The extra thick 3 1/2" cushions on these ergonomic office chairs are covered in durable 100% acrylic fabric upholstery for an attractive look. The extra large 20"W x 19 1/2"D seat has a waterfall contoured design that helps reduce stress on your knees. 15 1/2"-19 1/2" pneumatic seat height adjustment. 19 1/2"W x 20"H back is contoured to provide lumbar support. Swivel chairs feature polished aluminum 5 blade base with 2" dual wheel carpet casters provides easy mobility and stability. Optional T-arms are height and side-to-side adjustable to align arms and wrists correctly for data entry. Easy assembly. 1 Year Limited Warranty.

Click here to see our full selection of Office Furniture Collections.


COLOR
  • COLOR
TYPE
  • TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE SEAT ARM
DESCRIPTION COLOR MATERIAL TYPE TILT IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.166.250.213:46