Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI - Church Stacking Chair

KFI - Church Stacking Chair "Wing Back" Style - Standard & Designer Fabric

KFI - Church Stacking Chairs "Wing Back" Style - Standard & Designer Fabric Provides Maximum Seating Comfort For Sanctuaries, Banquet Halls And All-Purpose Rooms.

KFI - Church Stacking Chair "Wing Back" Style - Standard & Designer Fabric are made with a 1" square tubing 18 gauge steel frame with powder coat finish for long lasting durability. 20.5" wide seat accommodates and provide comfort for all sizes. 3/4" front and rear leg bar provides extra stability and strength. Legs include stack bumpers to prevent scratches. Stack 6 to 8 high when not in use. Meets CAL 117 Fire Code. Overall Height 35.5". Shipped Assembled. Fabric colors are Aloe, Aubergine, Azure, Black, Blue, Brown, Cabernet, Cobalt Blue, Gray, Jade, Navy, Patriot Blue, Pewter, Poppy, Slate and Toreador. Frame colors are Black and Silver Vein. Capacity is 250 lbs. Extra quantities are also available. Limited Lifetime Warranty.


FRAME COLOR
COMPARE PRICE
COLOR FRAME COLOR IMAGE MODEL QTY 1-24 25+

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.