Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WorkTuff Big & Tall Chair - Black Antimicrobial Vinyl

Rollover image to zoom in

Click image to enlarge

WorkTuff Big & Tall Chair - Black Antimicrobial Vinyl

Item #: WBB1529663

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $909.85 Save up to 45%
Price: $ 503.00
Product Information
Photo/Video Gallery
Product Q&A
WorkTuff Big & Tall Chair - Black Antimicrobial Vinyl


  • 350 Lb. Test Chair
  • 5" pump range
  • Seat Height Adjustment, Back Angle Adjustment for extra back support
  • Durable yet breathable grain textured antimicrobial black vinyl
  • Large, extra thickly padded seat and back for comfort

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES34-3/4 to 43-1/2
    • ASSEMBLYSome Assembly Required
    • BACK WIDTH INCHES19 (48.26 cm)
    • BACK HEIGHT INCHES15-1/2 (39.37 cm)
    • BACKRESTMid-Back
    • BRANDErgocraft
    • SEAT WIDTH INCHES20-1/2 (52.07 cm)
    • SEAT DEPTH INCHES19-1/2 (49.53 cm)
    • SEAT HEIGHT INCHES4 (10.16 cm)
    • UPHOLSTERYAnti-Microbial Vinyl
    • CAPACITY LBS350 (159.09 kg)
    • LIMITED WARRANTY12 Year Limited
    • COLLECTIONWorkTuff
    • CERTIFIED/APPROVEDANSI-BIFMA, CA117, Boston FD 1X-1, UFAC Class 1, Federal Standard A-A-2950
    • APPLICATIONBig & Tall (350 lb.), Industrial, Health Care, Office
    • ARM TYPEFixed
    • SEAT TYPEHeavy Duty Foam w/Antimicrobial Vinyl
    • BASE5-Star Caster Base
    • FRAME CONSTRUCTIONInternal Seat & Back Boards are 7-Ply Shaped Wood
    • FRAME COLORBlack
    • MAXIMUM BACK HEIGHT INCHES15.5 (39.37 cm)
    • MINIMUM BACK HEIGHT INCHES15.5 (39.37 cm)

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

No Thanks x
Item #: WBB651773
Usually ships in 2 to 5 days