Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big and Tall Executive Chair with Headrest - Leather - High Back - Black

Rollover image to zoom in

Click image to enlarge

Big and Tall Executive Chair with Headrest - Leather - High Back - Black

Item #: WB694738

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 339.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Big & Tall Bonded Leather Executive Chair

Interion®®'s Executive leather chair supports up to 400 lbs to accommodate big & tall users. It includes an adjustable headrest, built-in lumbar support, a waterfall front edge, fixed padded armrest and soft bonded leather upholstery for comfort and support. Ergonomic adjustments include tilt tension and pneumatic seat height adjustment with tilt lock. Overall seat dimensions 23-1/2"W x 21-1/2"D x 19-5/8 to 23-1/4"H. Overall back dimensions 23"W x 35". 1 Year Limited Warranty

Product Specifications

    • WIDTH INCHES29-1/2 (74.93 cm)
    • DEPTH INCHES28-3/4 (73.03 cm)
    • HEIGHT INCHES49-1/2 (125.73 cm)
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES23 (58.42 cm)
    • BACK HEIGHT INCHES35 (88.9 cm)
    • BACK TYPEHigh Back
    • BRANDInterion®
    • DESCRIPTIONBig and Tall Chair
    • SEAT WIDTH INCHES23-1/2 (59.69 cm)
    • SEAT DEPTH INCHES21-1/2 (54.61 cm)
    • CAPACITY LBS400 (181.82 kg)
    • STYLEBig and Tall Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • LIMITED WARRANTY1 Year
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MAXIMUM BACK HEIGHT INCHES35 (88.9 cm)
    • MINIMUM BACK HEIGHT INCHES35 (88.9 cm)
    • MAXIMUM SEAT HEIGHT23.25
    • MINIMUM SEAT HEIGHT19.6
    • CASTERSYes
    • FRAME CONSTRUCTIONSteel
    • BASE5 Legged
    • ARM TYPEFixed
    • FRAME COLORSilver
    • SEAT CONSTRUCTIONLeather
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Office Chair

Your review: Nice hi-back office chair.

Is this review helpful?

Tall Man Chair

Your review: This is a great chair and I should have taken the time years ago to order it. My legs and feet are happy.

Is this review helpful?

Great Chair

Your review: This chair is easy to assemble. A very comfortable and durable chair. The chair has strong fixed position arm rests that will not break like some of the adjustable chair arms. This chair also looks great!

Is this review helpful?

Big boy chair

Your review: This chair is for big boys. It doesn't collapse when I sit on it. Hurrah!

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.