Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big and Tall Office Chair - Leather -High Back - Black

Rollover image to zoom in

Click image to enlarge

Big and Tall Office Chair - Leather -High Back - Black

Item #: WB238524

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $302.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion™ - Big & Tall Task Chair

This Big & Tall Leather Chair from Paramount features soft bonded leather upholstery and fixed leather armrests for your comfort. The Pneumatic seat height adjustment allows you to comfortably place yourself next to most regulation size tables and desks and the padded armrests reduces arm strain. The 5" Thick seat cushion provides long lasting comfort. Capable of withstanding up to 350LBs. Limited 1 year Warranty. Some Assembly Required.

Product Specifications

    • WIDTH INCHES30-1/4 (76.84 cm)
    • DEPTH INCHES31 (78.74 cm)
    • HEIGHT INCHES44-1/2 - 47-1/4
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES23-3/4 (60.33 cm)
    • BACK HEIGHT INCHES25-1/2 (64.77 cm)
    • BACK TYPEHigh Back
    • BRANDInterion™
    • DESCRIPTIONBig and Tall Executive Chair
    • SEAT WIDTH INCHES24 (60.96 cm)
    • SEAT DEPTH INCHES21-1/4 (53.98 cm)
    • WEIGHT LBS57.32 (26.05 kg)
    • CAPACITY LBS350 (159.09 kg)
    • STYLEBig and Tall Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER68M41921
    • ADJUSTMENT TYPE (TILT)Back Only
    • BASE DIAMETER INCHES26-3/4 (67.95 cm)
    • FRAME CONSTRUCTIONMetal
    • BASE5 Legged
    • CUSHION THICKNESS INCHES5 (12.7 cm)
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • ARM TYPEFixed
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM BACK HEIGHT INCHES25.5 (64.77 cm)
    • MINIMUM BACK HEIGHT INCHES25.5 (64.77 cm)
    • CASTERSYes
    • MAXIMUM SEAT HEIGHT21.75
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.