Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big and Tall Office Chair - Leather - High Back - Black - Hercules Series

Rollover image to zoom in

Click image to enlarge

Big and Tall Office Chair - Leather - High Back - Black - Hercules Series

Item #: WB238402

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $781.63 Save up to 35%
Price: $509.00

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HERCULES Series Big & Tall Black Leather Office Chair with Extra WIDE Seat

This HERCULES chair has been tested to hold up to 400-pound. Not only will this chair hold the above average person, but it is amazingly comfortable. Chair will appeal for users of all heights and weights because of its comfort and sturdy construction. Chair has several adjustable functionalities so users can achieve their custom fit.

Features

  • Big & Tall Swivel Office Chair
  • 400 lb. Weight Capacity
  • 22'' Extra Wide Seat
  • Made of Eco-Friendly Materials
  • 5'' Thick Foam Padded Seat and Back Provides Added Comfort
  • Back Tilt Locks in any available position
  • Back Height Adjustment
  • Back Adjusts 3'' Up and Down
  • Swivel Control Mechanism with Asynchronous Back Tilt
  • Pneumatic Seat Height Adjustment
  • Heavy Duty Black Metal Base
  • Dual Wheel Carpet Casters
  • Black LeatherSoft Upholstery
  • LeatherSoft is leather and polyurethane for added Softness and Durability
  • CA117 Fire Retardant Foam

Product Specifications

    • WIDTH INCHES27 (68.58 cm)
    • DEPTH INCHES31 (78.74 cm)
    • HEIGHT INCHES39-1/2 to 42-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21-1/2 (54.61 cm)
    • BACK HEIGHT INCHES22 to 24
    • BACK TYPEHigh Back
    • BRANDInterion™
    • DESCRIPTIONBig and Tall Chair
    • SEAT WIDTH INCHES22 (55.88 cm)
    • SEAT DEPTH INCHES21-1/2 (54.61 cm)
    • MANUFACTURERS PART NUMBERWL-735SYG-BK-LEA-GG
    • CAPACITY LBS400 (181.82 kg)
    • STYLEBig and Tall Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • ADJUSTMENT TYPE (TILT)Back Only
    • MINIMUM SEAT HEIGHT19.75
    • MINIMUM BACK HEIGHT INCHES22 (55.88 cm)
    • CASTERSYes
    • MAXIMUM SEAT HEIGHT22.75
    • SEAT CONSTRUCTIONLeather
    • ARM TYPEArmless
    • BASE5 Legged
    • FRAME COLORBlack
    • SWIVELYes
    • FRAME CONSTRUCTIONMetal
    • MAXIMUM BACK HEIGHT INCHES24 (60.96 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.