Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® Tablemover™, 7376 - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

Impact® Tablemover™, 7376 - Pkg Qty 3

Item #: WBB794117

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$47.95 each

Sold in packages of 3

Price: $143.85

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TableMover™

TableMover™. Helps reduce back injuries; ergonomically designed. Labor saver; turns a 2-person job into a 1-person job. Made of durable and unbreakable HDPE plastic. Fits most standard folding tables 4' x 12' or smaller. Accommodates tabletop thickness of 7/8" or less. Holds up to 150 lbs. Use in either direction. Patent pending design.

Product Specifications

    • WIDTH INCHES8-1/2 (21.59 cm)
    • DEPTH INCHES4-7/8 (12.38 cm)
    • HEIGHT INCHES6-3/4 (17.15 cm)
    • COLOR FINISHFluorescent Yellow/Green
    • BRANDImpact®
    • CONSTRUCTIONHDPE Plastic
    • DESCRIPTIONTablemover
    • MANUFACTURER PART NUMBER7376
    • PACKAGE QUANTITY1
    • WEIGHT LBS2 (.91 kg)

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Back Saver

These lightweight table movers are the best! They allow one person to physically move tables alone. Handy!

See more favorable reviews

The most critical review

  • Customer Rating

Back Saver

These lightweight table movers are the best! They allow one person to physically move tables alone. Handy!

See more critical reviews

Sort by: 
1 ...

5 Results

Back Saver

Your review: These lightweight table movers are the best! They allow one person to physically move tables alone. Handy!

Is this review helpful?

Tablemovers

Is this review helpful?

Greatest little invention

Your review: This little 2 wheeled wonder is amazing if you are trying to move a heavy long table by yourself. Love it!

Is this review helpful?

Table movers

Your review: Was exactly what I ordered and arrived quickly

Is this review helpful?

Tablemover

Your review: The table mover works great...moves tables easily, with much less physical strain on your back. I will purchase more!

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.