Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Two-Tier Chair Cart

Two-Tier Chair Cart

Item #: WBB899983

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $868.92 Save up to 36%
Price: $559.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Two-Tier Chair Cart

X-axis! The X-axis is where the chair meets the cart and combines to form a space-saving solution to get-up the set-up quick. The Y is pretty simple because it's easy; even for 84 folding chairs.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES64-1/2 (163.83 cm)
    • DEPTH INCHES33-1/2 (85.09 cm)
    • HEIGHT INCHES70-1/4 (178.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSafco®
    • DESCRIPTIONTwo-Tier Chair Cart
    • MANUFACTURER PART NUMBER4199BL
    • STYLETask
    • TYPEFolding Chairs
    • LIMITED WARRANTYLimited Lifetime Warranty
    • CERTIFIED/APPROVEDNo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pleased

Your review: We frequently have to load our chair carts on to trucks (tailgate lifts), so we need a rugged cart. This cart is the best we have found. Easy to assemble, solid construction, safety pins on each horizontal arm keeps the chairs from sliding off. Recommend this cart.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.