Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vertical Storage Folding Table Dolly For 72" Round Table

Vertical Storage Folding Table Dolly For 72" Round Table

Item #: WB277432

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $400.89 Save up to 40%
Price: $ 238.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Vertical Storage Folding Table Dolly For 72" Round Table

Transportation and vertical storage of 72" round plastic or laminate tables. Easy handling with 4 casters: 2 swivel and 2 stationary. Constructed of brown powder coated steel. Side handles measure 48"L x 35"H. Front handle measures 28"W x 14-1/2"D. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES62-1/2 (158.75 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY10 Tables
    • COLOR FINISHDark Brown
    • BRANDNational Public Seating®
    • CART TYPETable Cart
    • CONSTRUCTIONSteel
    • DESCRIPTIONRound Folding Table Cart
    • FOR USE WITHRound Tables
    • MANUFACTURER PART NUMBERDY-71R
    • STYLEVertical Stack
    • LIMITED WARRANTY10 Year Limited Warranty

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Verticle Storage Folding Table Dolly for 72"

Your review: The dolly was delivered in a timely fashion and seems to be what was expected.

Is this review helpful?

vertical folding table dolly

Your review: This dolly was very easy to assemble. It is everything Global said it was. The only complaint is that the frame is not attached to the dolly.

Is this review helpful?

owner

Your review: fairly easy to assemble; excellent for moving and storage of large tables

Is this review helpful?

Base is great, Rails don't hold

Your review: The base of this product is very sturdy, it will definitely hold up. The rails are way too simple and just slip into the base, not holding the necessary weight of a full cart of tables. I attempted to return the product, but the return cost was so expensive, there would have been barely a refund. (Shipping on returns is the buyer's responsibility). Good idea, but leaves a lot to be desired on the durability. - *** Global Comment: Global Customer Service has contacted the customer to see if he wants to return the whole unit or the replacement and if so, we will return at GEC¿s expense. ***

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.