Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32 Gallon, General Purpose Cabinet, 31"W x 20"D x 36-1/2"H

Rollover image to zoom in

Click image to enlarge

32 Gallon, General Purpose Cabinet, 31"W x 20"D x 36-1/2"H

Item #: WBB1482560

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,371.93 Save up to 19%
Price: $ 1,115.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SciMatCo 32 Gallon, General Purpose Cabinet, 31"W x 20"D x 36-1/2"H

  • Locked, Secure Chemical Storage
  • Polypropylene shelf and cabinet floor liners
  • Constructed of 1'' multi-ply exterior grade plywood
  • One fixed-position shelf
  • Extremely chemical resistant paint finish
  • 11-liter(3-gallon) top polypropylene dispensing tray
  • Provided with lock and 2 keys
  • Continuous piano-type hinges on both doors
  • Cabinet floor constructed with a 2'' liquid-tight trough to retain spillage
  • Toe Kick recess provided (2 1/2'' high x 1 3/4'' deep)
  • All cabinet joints are rabbeted for maximum strength and durability
  • Four (4) leveling feet included


Product Specifications

    • WIDTH INCHES31 (78.74 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES36-1/2 (92.71 cm)
    • CAPACITY32 Gallon
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDSciMatCo
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONMulti-Ply Exterior-Grade Plywood
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • FIXED SHELVES1
    • HANDLE TYPET-Handle
    • LOCK TYPEInternal Metal Lock with 2 Keys
    • MANUFACTURERS PART NUMBERSC6075
    • OPENINGS1
    • PACKAGE QUANTITY1
    • STYLEFloor w/Top Tray
    • TYPEGeneral Purpose Cabinet
    • WEIGHT LBS154 (70 kg)
    • APPROVAL/REGULATIONSOSHA #1910 & UFC #80
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.