Hallowell HW4VSC6478-4CL 14 Gauge Extra Heavy-Duty Galvanite DuraTough Ventilated Cabinet, 36x24x78

Rollover image to zoom in

Click image to enlarge

Hallowell HW4VSC6478-4CL 14 Gauge Extra Heavy-Duty Galvanite DuraTough Ventilated Cabinet, 36x24x78

Item #: WBB661860

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,190.65 Save up to 50%
Price: $ 1,599.00
Product Information
Customer Review
Product Q&A
Accessories
Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Ventilated Cabinet, 36"W x 24"D x 78"H

Hallowell DuraTough all-welded storage and combination cabinets are available in Heavy-Duty and Extra Heavy-Duty models for both our Classic and Galvanite corrosion resistant series. Classic Series cabinets are fabricated from prime grade cold rolled sheet steel. Galvanite Series cabinets are fabricated from galvannealed sheets steel which as a zinc-iron alloy coating that is applied at the mill providing protection against high-humidity and moist environments. Heavy Duty Cabinets are fabricated with 16 gauge sheet steel and are fully-welded creating a rigid, durable unit. Extra Heavy-Duty Cabinets are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Limited Warranty of 1 Year.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISHCharcoal
    • CONSTRUCTIONCold Rolled Sheet Steel
    • MANUFACTURERS PART NUMBERHW4VSC6478-4CL
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1450 (659.09 kg)
    • SHELF QUANTITY4
    • WEIGHT LBS387.5 (176.14 kg)
    • APPROVAL/REGULATIONSGreenguard Children & Schools Certified