Global™ Industrial Grade Full Height Storage Cabinets

Global™ Industrial Grade Full Height Storage Cabinets

Global™ Industrial Strength Storage Cabinets Withstand Heavy Warehouse And Garage Use.

Storage Cabinets are made of steel with rigid channel reinforced, box formed shelves for long lasting durability and industrial grade strength. Shelves adjust easily on 2" centers with sturdy shelf clips and have a 300 lb. capacity. Metal storage cabinets provide maximum security with extra large 4" hinges (typically the weakest point on ordinary cabinets) and feature a jumbo 3/8" diameter hinge pin. The 3 point latching mechanism features a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Chrome Diecast key locking handles. Baked enamel finish available in Black, Gray or Tan. Additional shelves sold separately in packages of 2 in matching colors. Available widths are 36 or 48 inches. Other dimensions vary.


Customers Who Viewed This Also Viewed

W"
  • W"
D"
  • D"
ASSEMBLY
  • ASSEMBLY
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS PRICE EACH ADDITIONAL SHELVES
W" D" H" ASSEMBLY OPENINGS ADJ. SHELVES COLOR IMAGE MODEL QTY 1-2 3+ IMAGE MODEL QTY PRICE
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
50.19.34.255:44