Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Storage Cabinet with Lever Handle - Black

Rollover image to zoom in

Click image to enlarge

Global Storage Cabinet with Lever Handle - Black

Item #: WBB234910

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $682.44 Save up to 39%
Price: $416.95
Product Information
Customer Review
Product Q&A
Accessories
Global Storage Cabinet - 9300 Series - 2 Door w/ Fixed And Adj. Shelves - Black

9300 Series offers 72" high cabinets with one fixed center shelf and three adjustable shelves. Black Finish. 36"W x 18"D x 72"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ADJUSTABLE SHELVES3
    • BRANDGlobal Industries
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • FIXED SHELVES1
    • HANDLE TYPELever
    • MANUFACTURERS PART NUMBER9336-S72L-BLK
    • PACKAGE QUANTITY1
    • SERIES9300 Series Storage Cabinets
    • SHELF CAPACITY LBS75 (34.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.