Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy 24

Kennedy 24"W Base Model-No Lock Modular Drawer Cabinets w/220 Lb. Suspension Slides

Kennedy 24 Inch Width Base No Lock Modular Drawer Cabinets With 220 Lb. Suspension Slides Are Used For Commercial Or Industrial Shelving Replacement Applications Or For Use Where Aisles Are Narrow.

Kennedy 24 Inch Width Base No Lock Modular Drawer Cabinets With 220 Lb. Suspension Slides are constructed of solid 12 gauge steel for long lasting durability and dependability. Super-rigid welded corner strengthening bracket provides extra strength and rigidity. Slip resistant rubber top surface proves a convenient work surface. Full width drawer handles for ease of use. Drawer pans have perforations for easy installation of dividers and accessories. Dividers sold separately. Drawer fronts bolt on to allow changing drawer heights easily as storage needs change. Cabinet housings can be filled only with Normal Suspension (NS) drawers with a load capacity of 220 lbs. Four bottom corner holes allow for anchoring cabinet to floor. Note: No-Lock cabinets have no "one drawer at a time" feature. The cabinet can tip. Injury to person or property could result. Anti-tip device packed with cabinets. Refer to installation instruction for details. Available in wide selection of 5, 6, 7 or 9 drawer, 24 inch width/depth Bench High, Counter High or Full Height type units measuring 31-11/16, 35-5/8, 39-5/8 or 49-5/8 inches in height. Color finishes are Black, Brown Wrinkle, Burgundy, Classic Blue, Gray Wrinkle, Red, Tan Texture, Utility Blue and Yellow. Ship fully assembled.


Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.