Securall® Counter High Mobile Industrial Cabinets

Securall® Counter High Mobile Industrial Cabinets

Securall® Counter High Mobile Industrial Cabinets Organize and Store Tools and Materials In Factories And Office Environments.

Securall® Counter High Mobile Industrial Cabinets are all welded, 18-gauge steel for long lasting durability and chip and peel resistant coating. Double wall cabinet doors feature full length piano hinges and lockable flush mounted door handle for obstruction free, finger tip operation. Industrial cabinets are made with three-point self-latching doors to add even more security. Equipped with two rigid and two factory installed swivel 4" locking casters and a sturdy push handle. Industrial cabinets come with two adjustable shelves that each hold up to 500 lbs. Fully assembled. Available in a variety of colors.


COLOR
  • COLOR
COMPARE DIMENSIONS
W" D" H" OPENINGS ADJ. SHELVES COLOR IMAGE MODEL QTY PRICE
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
54.162.109.90:44