All-Welded Mobile Counter Height Cabinets

All-Welded Mobile Counter Height Cabinets

Durable 22 Gauge Steel Counter Height Cabinets Are Used For Offices Or Warehouses.

These industrial strength mobile storage cabinets measure 36”H to provide an additional work surface area. Heavy-duty casters provide unlimited mobility. These storage cabinets have a shelf capacity up to 180 lbs. and meet ANSI/BIFMA standards. Shelves adjust on 2” centers.
Model 245128 has single door and cam locking L-shaped chrome swing handle. Model 245129 has two doors and a three point locking L-shaped chrome swing handle. The 5” polypropylene swivel casters (2 with brakes) on these mobile storage units are attached with a 6”W heavy-gauge steel plate that bolts through to 1 ¼” angle iron inside the cabinet, both running the length of the cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs. Mobile storage cabinets are available in Black, Blue, Burgundy, Charcoal, Green, Gray, Putty, Red or Sand durable powder coat finish. Shipped assembled. 5 Year Limited Warranty.


W"
  • W"
D"
  • D"
H"
  • H"
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS
W" D" H" OPENINGS ADJ. SHELVES COLOR IMAGE MODEL QTY PRICE
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
54.234.233.48:44