All-Welded Clear View Mobile Storage Cabinets

All-Welded Clear View Mobile Storage Cabinets

Mobile Cabinets Feature High Impact, Acrylic Windows That Provide Maximum Content Visibility.

These commercial grade clearview mobile storage cabinets are made with all-welded steel construction and a powder coat finish for long lasting durability. The shelves on these steel storage cabinets adjust on 2” centers and meet ANSI/BIFMA standards. The raised fixed bottom shelf protects contents from damage. Doors securely lock with 2 chrome swing handles and a 3-point locking mechanism. These storage cabinets are available in Black, Light Gray, Putty or Sand. Shipped assembled (casters and handle require assembly). 5 Year Limited Warranty.

36”W Mobile Storage Cabinets are 24 gauge steel with 180 lb. capacity, 24 gauge shelves. 46”W Mobile Storage Cabinets are 22 gauge steel with 230 lb. capacity, 20 gauge shelves. Mobile storage units include 5" polypropylene swivel casters (2 with brakes) which attach with a 6"W heavy-gauge steel plate that bolts through to 1 ¼” angle iron inside the cabinet, both running the length of the cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs.


W"
  • W"
H"
  • H"
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS PRICE EACH
W" D" H" SHELF CAP. LBS. OPENINGS ADJ. SHELVES COLOR IMAGE MODEL QTY 1-2 3+
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
54.196.17.157:44