Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold Lift-Up Door Cabinet 36-120-5LV - 36"W x 12"D x 78"H

Rollover image to zoom in

Click image to enlarge

Strong Hold Lift-Up Door Cabinet 36-120-5LV - 36"W x 12"D x 78"H

Item #: WBB1636056

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,140.00
Product Information
Customer Review
Product Q&A
Accessories
Strong Hold Lift-Up Door Cabinet 36-120-5LV - 36"W x 12"D x 78"H

12 gauge heavy duty (5) compartment cabinet, each compartment has it's own lift-up lid with lock.

Strong Hold's custom design and build capabilities has earned us the reputation for creating innovative solutions to storage challenges. Many of our custom products become so popular, they eventually "graduate" to our line of standard products.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDStrong Hold
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY5
    • DOOR TYPELift Up Door
    • FIXED SHELVES4
    • HANDLE TYPE--
    • MANUFACTURERS PART NUMBER36-120-5LV
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1900 (863.64 kg)
    • SHELF QUANTITY4
    • STYLELift Up Door
    • TYPECompartment Storage Cabinet
    • WEIGHT LBS396 (180 kg)
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.