All-Welded Heavy Duty Cabinet With Drawers

All-Welded Heavy Duty Cabinet With Drawers

All-Welded Heavy Duty Cabinets With Drawers Provide Versatile Storage In Laboratories, Locker Rooms, Workshops And More.

Heavy Duty Cabinets With Drawers are constructed of all-welded 12-gauge steel with a durable powder coat finish for long lasting reliability. Cabinets feature wide swing-out doors with a 3-point locking handle. Doors include a padlock hasp for added security (lock sold separately). Cabinets are raised off the floor on welded legs. Mobile Cabinets feature 4 casters for moving larger tools and organizing smaller tools where needed. Wardrobe Cabinets include a rod for hanging apparel, and storage sections with drawers and shelves. Double Shift Cabinets feature a full height partition that divides the cabinet in half with two independent locking doors. Drawer Cabinets are designed to store prints and small materials in shallow drawers. Shelf capacities range between 750 and 1950 lbs. Cabinets available with 1 to 8 adjustable shelves. Dimensions vary per model.


W"
  • W"
ADJ. SHELVES
  • ADJ. SHELVES
DRAWER QTY.
  • DRAWER QTY.
BRAND
  • BRAND
COMPARE OVERALL DIMENSIONS
W" D" H" SHELF CAP. LBS ADJ. SHELVES OPENINGS DRAWER QTY. COLOR BRAND IMAGE MODEL QTY PRICE
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
54.161.45.156:46