Stronghold® All-Welded Heavy Duty Hoist and Tool, Die Storage Cabinets

Stronghold® All-Welded Heavy Duty Hoist and Tool, Die Storage Cabinets

Stronghold® All-Welded Heavy Duty Storage Cabinets Provide Specialized Storage Designs For Commercial And Industrial Materials.

Stronghold® All-Welded Heavy Duty Storage Cabinets feature wide, swing out doors with 3-point locking system to facilitate easy, unobstructed access to contents. Cabinets are made of durable 12-gauge steel for long lasting strength and reliability. Tool and Die Cabinet features three slanted adjustable shelves punched for either cat 40 or cat 50 tooling, and one standard adjustable shelf. Chain Hoist Cabinet includes two welded, reinforced rods with 1000 lb. weight capacity per rod. Hanger Pegs Cabinet provides 24 welded hanger pegs with 26 lb. capacity per peg. Includes 1 year limited warranty. Dimensions vary per model.


STYLE
  • STYLE
W"
  • W"
D"
  • D"
H"
  • H"
COMPARE OVERALL DIMENSIONS
STYLE W" D" H" SHELF CAP. LBS. SHELF QTY. ADJ. SHELVES OPENINGS COLOR IMAGE MODEL QTY PRICE
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
54.80.234.9:46