Lyon Heavy Duty Combination Storage Cabinets

Lyon Heavy Duty Combination Storage Cabinets

Lyon Heavy Duty Combination Storage Cabinets Provide Excellent Security And An Extended Service Life To Contents.

Lyon Heavy Duty Combination Storage Cabinets are made of 14 gauge steel and a baked enamel finish for long lasting durability. Provides garment bar for hanging wardrobe and clothing items and 4 adjustable shelves that bolt securely into keyhole slots on interior channels reinforcements. Shelves provide flanged edges for added rigidity, adjust at 3" increments and have a 1,450 lb. capacity. Two solid doors feature 3 heavy duty welded hinges with 5/16" diameter brass hinge pins to keep contents secure by closing with a 3 point locking mechanism and 3/8" thick round latching rods. Diecast steel door handle provides 3/8" thick padlockable hasp. 7 gauge steel legs are 4"H to allow forkliftable access. Shipped assembled and ready to use. Available widths are 36", 48" and 60". Depth is 24". Height is 82". Colors are Black, Gray and Putty. Lifetime Limited Warranty. Additional Shelves are available.


COMPARE OVERALL DIMENSIONS ADDITIONAL SHELVES
W" D" H" DOOR COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.226.33.117:46