Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Combination Cabinet 56-W-244-4DB-PB - w/Drawers and Pegboard Doors 66 x 24 x 78

Strong Hold® Combination Cabinet 56-W-244-4DB-PB - w/Drawers and Pegboard Doors 66 x 24 x 78

Item #: WBB495487

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,318.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Combination Cabinet w/Drawers and Pegboard Doors 66 x 24 x 78

These wardrobe-style cabinets offer plenty of storage space for tools, long-handled equipment or personal supplies. Units are equipped with (4) 14-gauge shelves; 1 with a hanger rod. Unit also has 4 drawers (2 drawers 3" high and 2 drawers 4" high and pegboard doors.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BRANDStrong Hold
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTIONSteel
    • DOOR QUANTITY4
    • DRAWER QUANTITY4
    • DRAWER QUANTITY (DRAWER HEIGHT)2(4"), 2(3")
    • MANUFACTURERS PART NUMBER56-W-244-4DB-PB
    • OPENINGS5
    • SHELF CAPACITY LBS1825 (829.55 kg)
    • SHELF QUANTITY4
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.