Strong Hold® Heavy Duty Pass-Thru Compartment Rack 56-NB-165-30OP - 60 x 16 x 78

Rollover image to zoom in

Click image to enlarge

Strong Hold® Heavy Duty Pass-Thru Compartment Rack 56-NB-165-30OP - 60 x 16 x 78

Item #: WBB495435

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,821.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold See-Thru Bin Rack 60 x 16 x 78

This pass thru bin rack is used in storerooms when doors are not available to obtain small inventory parts. Keep your product safe inside and allocate to employees as needed. This item measures 60" w x 16" d x 72" h, overall height is 78." Each opening is 11" w x 10" h.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • COMPARTMENT WIDTH11
    • COMPARTMENT DEPTH16
    • COMPARTMENT HEIGHT10
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • COMPARTMENTS30
    • CONSTRUCTIONSteel
    • FIXED SHELVES5
    • MANUFACTURERS PART NUMBER56-NB-165-30OP
    • LIMITED WARRANTY1 Year