Strong Hold® Heavy Duty Open-Metal Bin Storage 368PH-51VD-SB - 36 x 36 x 78

Rollover image to zoom in

Click image to enlarge

Strong Hold® Heavy Duty Open-Metal Bin Storage 368PH-51VD-SB - 36 x 36 x 78

Item #: WBB495432

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,920.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Heavy Duty Open-Metal Bin Storage 36 x 36 x 78

This 36" wide unit comes with adjustable vertical dividers in 2 different size heights, 4 1/2" high and 8 1/2" high. The vertical dividers are adjustable on 2" centers. Skid legs are provided for ease in mobility. The standard overall height is 78" include 6"H legs.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • COMPARTMENTSAdjustable
    • CONSTRUCTIONSteel
    • DIVIDERS51
    • FIXED SHELVES8
    • MANUFACTURERS PART NUMBER36-CSU-368PH-51VD-SB
    • WEIGHT LBS891 (405 kg)
    • LIMITED WARRANTY1 Year