Strong Hold® Independent Lock Cabinet 66-DS-242-8PH-40 - Double Door With Dividers 72 x 24 x 78

Rollover image to zoom in

Click image to enlarge

Strong Hold® Independent Lock Cabinet 66-DS-242-8PH-40 - Double Door With Dividers 72 x 24 x 78

Item #: WBB495434

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,438.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Double Door, Independent Lock Cabinet With Dividers 72 x 24 x 78

This 2 shift cabinet fits great in areas where space is limited. It has 2 locking handles and divided in the center. There are 40 adjustable dividers and more can be added.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTIONSteel
    • DIVIDERS40
    • DOOR QUANTITY2
    • FIXED SHELVES5 per Compartment
    • MANUFACTURERS PART NUMBER66-DS-242-8PH-40VD-SB
    • WEIGHT LBS1126 (511.82 kg)
    • LIMITED WARRANTY1 Year