Lyon® Pre-Engineered 36 Inch Wide Bin Shelving Units

Lyon® Pre-Engineered 36 Inch Wide Bin Shelving Units

Lyon® Pre-Engineered 36 Inch Wide Bin Shelving Units Provide Storage For Materials Requiring Assigned Locations.

Lyon® Pre-Engineered 36 Inch Wide Bin Shelving Units are made from steel for strength and lasting durability. Shelf dividers individually adjustable side-to-side on 3" centers. Dividers may be removed or added to maximize storage possibilities. Available with 16, 36 or 38 compartments on 8 or 10 traditional shelves. Shelves measuring 24"D allow 700 lb. capacity. Shelves measuring 18" allow 650 lb. capacity. Shelves measuring 12" allow 750 lbs. in 16-compartment units, 550 lbs in 36 compartment units and 650 lbs. in 38 compartment units. Add-On Shelves allow seamless additions onto starter Bin Shelving Units. Units measure 36"W x 84"H. Available shelf types are Heavy Duty And Traditional. Color finishes are Gray and Putty. Bin quantities are 16, 36 and 38. Lifetime Limited Warranty.


TYPE
  • TYPE
D"
  • D"
SHELF TYPE
  • SHELF TYPE
BIN QTY.
  • BIN QTY.
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
TYPE W" D" H" SHELF TYPE BIN QTY. COLOR FINISH IMAGE MODEL QTY PRICE
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
54.81.94.117:44