Stainless Steel Wall and Counter Height Cabinets

Stainless Steel Wall and Counter Height Cabinets

Stainless Steel Wall And Counter Height Cabinets Feature Paddle Locks To Secure Supplies For Laboratories, Medical Facilities And Other Storage Applications.

Stainless Steel Wall And Counter Height Cabinets are made using fully-welded stainless steel for lasting durability and resistance to corrosion. Counter Height Cabinets are available in several dimensions and hold up to 400 lbs. (evenly distributed). Wall Cabinets include two shelves that adjust in 2" increments and hold up to 400 lbs. Wall cabinets feature stainless steel recessed paddle locking handle. Additional Shelves sold separately. Dimensions vary per model.


COMPARE DIMENSIONS SHELF
STYLE LOCK TYPE W" D" H" OPENINGS ADJUSTABLE QTY. CAP. LBS. BRAND IMAGE MODEL QTY PRICE
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
54.224.77.47:44