Indoor Illuminated 1 Door Letter Boards

Indoor Illuminated 1 Door Letter Boards

Indoor Illuminated 1 Door Letter Boards Are Used For Displaying Information In Schools, Churches, Banks, Offices, Hallways And Cafeterias.

Indoor Illuminated 1 Door Letter Boards are made of solid oak or aluminum for long lasting durability. Features lockable doors for added security and protection. Doors are mounted with a full length piano hinge for ease of use. Acrylic safety glass windows offer added safety. Mitered corners are made with heavy duty reinforcements and fasteners for greater stability and support. Fixed rear panel is a felt letter board designed to accommodate changeable letters with tabs spaced on 1/4 inch centers for greater versatility. UL listed fluorescent fixtures offer a light diffuser for added reliability. Types are With Header or Without Header. Available in a variety of colors. Ships assembled. Dimensions vary per model.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
WIDTH"
  • WIDTH"
DEPTH"
  • DEPTH"
TYPE
  • TYPE
COMPARE DIMENSIONS FRAME
BRAND DESCRIPTION WIDTH" DEPTH" HEIGHT" COLOR TYPE IMAGE MODEL QTY Price
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
54.145.69.236:46