1 Door Aluminum Frame Cork Boards

1 Door Aluminum Frame Cork Boards

Enclosed Aluminum Frame Bulletin Boards Provide The Used Solution For Displaying Notes, Memos And Other Information In Schools, Learning Centers, Community Centers And More.

Made of extruded aluminum for a lightweight, durable finish. Corners are mitered and feature heavy duty reinforcements and fasteners for extra strength. Lockable doors include acrylic safety glass windows and continuous hinges for security. Includes concealed mounting brackets for installation. Natural pebble grain cork background provides a tackable surface. Illuminated Boards include UL listed fluorescent fixtures, a light deflector, fluorescent bulbs and 3 wire electric lead. Accepts Removable Letter Board Panels to provide an alternate letter board surface for displaying messages. Grooved panel accepts plastic letters with tabs (letters sold separately). Letters can be positioned at 1/4" centers. Made using a tempered hardboard core with a black felt covered grooved panel.


BRAND
  • BRAND
W"
  • W"
H"
  • H"
COLOR
  • COLOR
TYPE
  • TYPE
COMPARE DIMENSIONS FRAME
BRAND W" H" COLOR TYPE IMAGE MODEL QTY PRICE
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
54.80.103.120:44