Flat Panel LCD Carts

Flat Panel LCD Carts

This Platinum Plasma/LCD Cart Is A Perfect Fit For Any Office Or Educational AV Environment.

Made from superior 16 and 18 gauge steel, and finished with a platinum powder coating for aesthetically pleasing durability, this computer cart accommodates the new generation of flat panel displays. LCD TV cart uses an H-style mounting bracket that easily holds up to 50" displays, and mounting bracket allows flat panel displays to be tilted up to 37° for optimal viewing. A DVD player or other equipment can be stored on the AV shelf that measures 32"W x 14"D. This shelf is made from strong core board finished with a decorative and scratch-resistant gray laminate. A perforated steel panel is mounted beneath the shelf to provide additional rigidity. Each leg post is cast with an integrated bumper to protect walls and other surfaces from damage, and a stretcher bar is incorporated between the leg posts for extra strength and stability. Heavy duty 5" swivel casters (two with brakes) ensure easy maneuverability.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

FRAME DIMENSIONS COLOR
DESCRIPTION CONSTRUCTION LCD SIZE L" W" H" FINISH BRAND CAP LBS IMAGE MODEL QTY PRICE
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
54.145.120.69:44