Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor H. Wilson Duraweld Adjustable-Height Audio-Visual Carts - 24X18" Shelves - Keyboard Shelf

Rollover image to zoom in

Click image to enlarge

Luxor H. Wilson Duraweld Adjustable-Height Audio-Visual Carts - 24X18" Shelves - Keyboard Shelf

Item #: WBB2046430

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $248.95
Product Information
Customer Review
Product Q&A
Luxor H. Wilson Duraweld Adjustable-Height Audio-Visual Carts - 24X18" Shelves - Keyboard Shelf

Colorful LUXOR | H. WILSON Duraweld Adjustable-Height Audio-Visual Cart organizes specific department instrumentation, inventory and supplies. Arc-welded steel: 20-ga. steel shelves and 14-ga. steel legs. Ribbed runner mat on top shelf provides extra protection and prevents items from sliding off, while the roll-formed shelves are surrounded by -1/4" retaining lips. Cart height adjusts in 2" increments. Includes 3-outlet power strip with 15' UL- and CSA-listed cord, integral push handle, and cable pass-through holes. 4" rubber swivel casters-(2) with locking brake. Ships unassembled.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHESAdjustable 24 through 42
    • BRANDLuxor Corp
    • COLOR FINISHBlue
    • CASTERRubber
    • CONSTRUCTIONSteel
    • DESCRIPTIONCart with Keyboard Shelf
    • MANUFACTURERS PART NUMBERAVJ42KB-BLU
    • SHELF QUANTITY3
    • THICKNESS GAUGE14-20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.