Ultra Play® - Extra Heavy Duty Aluminum Picnic Tables

Ultra Play® - Extra Heavy Duty Aluminum Picnic Tables

Extra Heavy Duty Rectangular Picnic Tables Offer A High Quality, Practical And Comfortable Seating Solution For Parks And Recreational Areas.

Extra heavy duty, all MIG welded steel frame offers superior strength for impact resistance and UV stability. Durable 2-3/8” diameter steel frame with 1-1/16” diameter bracing for extra strength and rigidity. Table top and benches are made of 2” x 10” 6063-T6 extruded aluminum alloy planks. Benches have a walk-through design for easy entry and exit. Sled base frame design allows portability. Bolt-through frames with zinc-plated hardware allow surface mounting for permanent installation. Table is 30”D x 30”H. Benches are 18”H. 1 Year Limited Warranty.


L"
  • L"
COMPARE DIMENSIONS
W" L" H" COLOR IMAGE MODEL QTY 1-2 3+
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
54.80.87.250:44