Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Opaque Projector 1440 Watts

Opaque Projector 1440 Watts

Item #: WBB431521

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,285.00
Product Information
Customer Review
Product Q&A
The Buhl Mark IV OPUS is the ideal projector for non-transparent materials such as original documents, books, magazines and even thin three-dimensional solid objects.

The NEW illumination system with 4 halogen reflectors enables sufficient light output for presentations in daylight conditions, while special hi-quality optical elements with a NEW dedicated projection lens guarantee a perfect, sharp and bright picture.

Technical Specifications:

Working Area: 285 x 285mm 3 Lens Objective 2.8 / f=350mm Halogen reflector lamps: ENX 82V / 360W (Qty. 4) Enlargement: 3.5x to 9.5x Projection Distance 1.5m to 3.5m Projected Image Width 1.0m to 2.7m Input Voltage 120V Power consumption 1500W Projector Dimensions 590 x 480 x 330mm Weight (Without Packaging) 41 lbs

Product Specifications

    • COLOR FINISHPutty
    • BRANDHamiltonBuhl
    • CONSTRUCTIONPlastic & Electronics
    • DESCRIPTIONOpaque Projector
    • MANUFACTURERS PART NUMBERMARK4OPUS
    • POWER1140W
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.